Menu Search
Search
SIEMENS #Q120HH00S01

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 1P; 120V AC; 20A

SKU # 66264357606 Manufacturer Series: HQP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 65 kA IR
Dimensions: HxWxD: 3.7 x 4.3 x 5.5 in. (94 x 109 x 140mm)

SIE Q120HH00S01 BREAKER 20A 1P 120V