Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Duplex; (2) 1P; 120V AC; 15/15A

SIEMENS #MP1515

Circuit Breaker, Thermal Magnetic Duplex; (2) 1P; 120V AC; 15/15A

SKU #04089228060
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal Magnetic Duplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (2) 1P
Amps: 15/15A
Voltage: 120V AC
Rating - kA IR: 10
HxWxD: 1.00" Width