Menu Search
SIEMENS #Q1515

Circuit Breaker, Thermal Magnetic Duplex; (2) 1P; 120/240V AC; 15/15A

SKU # 78364314824 Manufacturer Series: QT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Duplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (2) 1P
Amps: 15/15A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 1 in.