Menu Search
SIEMENS #B390

Circuit Breaker, Thermal Magnetic; 3P; 240V AC; 90A

SKU # 78364326379 Manufacturer Series: BL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 3P
Amps: 90A
Voltage: 240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.75 x 3 x 2.37 in. (95 x 76 x 60mm)