Menu Search
Search
SIEMENS #MP215215CT2

Circuit Breaker, Quadplex; (2) 2P; 120/240V AC; 15A

SKU # 04089200125 Manufacturer Series: MP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Quadplex Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: (2) 2P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.12 x 2 in.