You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #NGG3B015

SpeedFaxâ„¢ Circuit Breaker, Molded Case; 3P; 600V AC 240V DC; 15A

SKU # 78364336332
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Mounting: Bolt-On
Line Terminal: Lug
Load Terminal: Lug
Poles: 3P
Amps: 15A
Voltage: 600V AC, 240V DC
Rating - kA IR: 14 kA IR
Dimensions: HxWxD: 5.4 x 3 x 2.9 in. (137 x 76 x 74mm)

SIE NGG3B015 BREAKER NGG 3P 15A 480