Menu Search
SIEMENS #Q22030CTNC

Circuit Breaker, Miniature Thermal Magnetic Triplex; 1P; 120/240V AC; 20/30A

SKU # 88762121938 Manufacturer Series: QT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Thermal Magnetic Triplex Breaker
Mounting: Loadcenter, Plug-In
Poles: 1P
Amps: 20/30A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
Dimensions: HxWxD: 3 x 2 x 3 in. (76 x 51 x 76mm)

SIE Q22030CTNC BREAKER (2)20A 1P/(1