Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature Thermal Magnetic Quadplex; 2P; 120/240V AC; (2) 20A

SIEMENS #Q22020CT2NC

Circuit Breaker, Miniature Thermal Magnetic Quadplex; 2P; 120/240V AC; (2) 20A

SKU #88762102432
Manufacturer Series: QT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Miniature Thermal Magnetic Quadplex Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
HxWxD: 3.00x2.00x3.00 in. (76x51x76mm)

SIE Q22020CT2NC BREAKER (2)20A 2P 1