SIEMENS #Q215R

Circuit Breaker, Miniature Thermal Magnetic; 2P; 240V AC; 15A

SKU: 78364316740
Manufacturer Series: QP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 15A
Voltage: 240V AC
Rating - kA IR: 10 kA
HxWxD: 3.00x2.00x3.00 in. (76x51x76mm)
Description
SIE Q215R BREAKER 15A 2P 240V 10K Q