Menu Search
SIEMENS #Q22501

Circuit Breaker, Miniature Thermal Magnetic; 2P; 120/240V AC; 25A

SKU # 66264360082 Manufacturer Series: QP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 25A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
Dimensions: HxWxD: 3 x 2 x 3 in. (76 x 51 x 76mm)

SIE Q22501 116363A4