Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature Thermal Magnetic; 2P; 120/240V AC; 100A

SIEMENS #Q2100R

Circuit Breaker, Miniature Thermal Magnetic; 2P; 120/240V AC; 100A

SKU #78364312158
Manufacturer Series: QP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Miniature Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 100A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
HxWxD: 3.00x2.00x3.00 in. (76x51x76mm)

SIE Q2100R