Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature Thermal Magnetic; 2P; 120/240V AC; 100A
SIEMENS #Q2100P

Circuit Breaker, Miniature Thermal Magnetic; 2P; 120/240V AC; 100A

SKU # 04089217939 Manufacturer Series: QP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Miniature Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 100A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
Dimensions: HxWxD: 3 x 2 x 3 in. (76 x 51 x 76mm)

SIE Q2100P BREAKER 100A 2P 120/240V