Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature Thermal Magnetic; 1P; 120V AC; 30A

SIEMENS #Q130H

Circuit Breaker, Miniature Thermal Magnetic; 1P; 120V AC; 30A

SKU #78364315633
Manufacturer Series: QPH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Miniature Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-In
Poles: 1P
Amps: 30A
Voltage: 120V AC
Rating - kA IR: 22 kA
HxWxD: 3.00x1.00x3.00 in. (76x25x76mm)

SIE Q130H BREAKER 30A 1P 120V 22K Q