You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #Q2040

Circuit Breaker, Miniature Duplex; 1P; 240V AC; 20/40A

SKU # 78364315657 Manufacturer Series: QT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Duplex Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 1P
Amps: 20/40A
Voltage: 240V AC
Rating - kA IR: 10 kA
Dimensions: HxWxD: 3 x 1 x 3 in. (76 x 25 x 76mm)

SIE Q2040 1/2 IN TWIN CIRCUIT BKR.