Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature Duplex; 1P; 120V AC; 20/30A
SIEMENS #Q2030NC

Circuit Breaker, Miniature Duplex; 1P; 120V AC; 20/30A

SKU # 66264371766 Manufacturer Series: QT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Miniature Duplex Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 1P
Amps: 20/30A
Voltage: 120V AC
Rating - kA IR: 10 kA
HxWxD: 3.00x1.00x3.00 in. (76x25x76mm)

SIE Q2030NC 1/2 IN TWIN CIRCUIT BRE