Menu Search

SIEMENS #5SJ43137HG41

Circuit Breaker, Miniature; 3P; 240V AC 60/125V DC; 13A

SKU: 66264316819
Manufacturer Series: 5SJ4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 3P
Amps: 13A
Voltage: 240V AC, 60/125V DC
Rating - kA IR: 14 kA
HxWxD: 4.33x2.13x2.99 in. (110x54x76mm)
Description
SIE 5SJ43137HG41 MCB 5SJ4 3P 240V 1