Menu Search
SIEMENS #5SJ42257HG41

Circuit Breaker, Miniature; 2P; 240V AC; 25A

SKU # 66264316807 Manufacturer Series: 5SJ4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Dimensions: HxWxD: 4.33 x 1.41 x 2.75 in. (110 x 36 x 70mm)
Type: Miniature Circuit Breaker Breaker
Mounting: DIN Rail
Poles: 2P
Voltage: 240V AC
Rating - kA IR: 14

Additional Info: Type C trip Curve