Menu Search
SIEMENS #5SJ42357HG41

Circuit Breaker, Miniature; 2P; 240V AC 60/125V DC; 35A

SKU # 66264316813 Manufacturer Series: 5SJ4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 2P
Amps: 35A
Voltage: 240V AC, 60/125V DC
Rating - kA IR: 14 kA
Dimensions: HxWxD: 4.33 x 1.42 x 2.99 in. (110 x 36 x 76mm)

SIE 5SJ42357HG41 MCB 5SJ4 2P 240V 3