Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 2P; 240V AC 60/125V DC; 13A

SIEMENS #5SJ42138HG41

Circuit Breaker, Miniature; 2P; 240V AC 60/125V DC; 13A

SKU #66264316800
Manufacturer Series: 5SJ4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 2P
Amps: 13A
Voltage: 240V AC, 60/125V DC
Rating - kA IR: 14 kA
HxWxD: 4.33x1.42x2.99 in. (110x36x76mm)

SIE 5SJ42138HG41 MCB 5SJ4 2P 240V 1