Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 2P; 240V AC; 16A
SIEMENS #5SJ42167HG41

Circuit Breaker, Miniature; 2P; 240V AC; 16A

SKU # 66264316801 Manufacturer Series: 5SJ4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Miniature Circuit Breaker Breaker
Mounting: DIN Rail
Poles: 2P
Amps: 16A
Voltage: 240V AC
Rating - kA IR: 14
HxWxD: 4.33x1.41x2.75 in. (110x36x70mm)

Additional Info: Type C trip Curve