Menu Search
SIEMENS #5SL6510-7

Circuit Breaker, Miniature; 2P; 230V AC 60V DC; 10A

SKU # 88762183783 Manufacturer Series: 5SL6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Circuit Breaker
Mounting: Busbar System
Line Terminal: Screw
Load Terminal: Screw
Poles: 2P
Amps: 10A
Voltage: 230V AC, 60V DC
Rating - kA IR: 6 kA
Dimensions: HxWxD: 3.54 x 1.42 x 2.99 in. (90 x 36 x 76mm)

SIE 5SL6510-7 SUPP PROTECTOR 230/40