Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 1P; 480Y/277V AC 60/125V DC; 32A

SIEMENS #5SJ4132-7HG42

Circuit Breaker, Miniature; 1P; 480Y/277V AC 60/125V DC; 32A

SKU #75455495954
Manufacturer Series: 5SJ4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 1P
Amps: 32A
Voltage: 480Y/277V AC, 60/125V DC
Rating - kA IR: 10 kA
HxWxD: 4.76x0.71x2.99 in. (121x18x76mm)

SIE 5SJ4132-7HG42 MCB 5SJ4 1P 277V