Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 1P; 480Y/277V AC 60/125V DC; 0.3A
SIEMENS #5SJ4114-7HG42

Circuit Breaker, Miniature; 1P; 480Y/277V AC 60/125V DC; 0.3A

SKU # 75455495931 Manufacturer Series: 5SJ4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 1P
Amps: 0.3A
Voltage: 480Y/277V AC, 60/125V DC
Rating - kA IR: 10 kA
HxWxD: 4.76x0.71x2.99 in. (121x18x76mm)

SIE 5SJ4114-7HG42 MCB 5SJ4 1P 277V