Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 1P; 250V AC; 4A

SIEMENS #5SK9011-1KK26

Circuit Breaker, Miniature; 1P; 250V AC; 4A

SKU #04089255468
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Miniature Circuit Breaker
Poles: 1P
Amps: 4A
Voltage: 250V AC
HxWxD: 3.50x0.47x3.77 in.