Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 1P; 250V AC; 10A
SIEMENS #5SK9011-2KK28

Circuit Breaker, Miniature; 1P; 250V AC; 10A

SKU # 04089255475
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Miniature Circuit Breaker
Poles: 1P
Amps: 10A
Voltage: 250V AC
Dimensions: HxWxD: 3.5 x 0.47 x 3.77 in.