Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 1P; 240V AC 60/125V DC; 60A
SIEMENS #5SJ4160-8HG41

Circuit Breaker, Miniature; 1P; 240V AC 60/125V DC; 60A

SKU # 75455493951 Manufacturer Series: 5SJ4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 1P
Amps: 60A
Voltage: 240V AC, 60/125V DC
Rating - kA IR: 10 kA
HxWxD: 4.33x0.71x2.99 in. (110x18x76mm)

SIE 5SJ4160-8HG41 MCB 5SJ4 1P 240V