Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 1P; 240V AC; 13A

SIEMENS #5SJ41138HG41

Circuit Breaker, Miniature; 1P; 240V AC; 13A

SKU #66264316780
Manufacturer Series: 5SJ4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Miniature Circuit Breaker Breaker
Mounting: DIN Rail
Poles: 1P
Amps: 13A
Voltage: 240V AC
Rating - kA IR: 14
HxWxD: 4.33x0.70x2.75 in. (110x18x70mm)

Additional Info: Type D trip Curve