Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 1P; 230/400V AC; 6A
SIEMENS #5SY7106-8

Circuit Breaker, Miniature; 1P; 230/400V AC; 6A

SKU # 80476615424 Manufacturer Series: 5SY7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Miniature Circuit Breaker
Mounting: Quick Assembly System
Line Terminal: Screw
Load Terminal: Screw
Poles: 1P
Amps: 6A
Voltage: 230/400V AC
Rating - kA IR: 15 kA
Dimensions: HxWxD: 3.54 x 0.71 x 2.99 in. (90 x 18 x 76mm)

SIE 5SY7106-8 SUP PTOR 5SY7 1P 240V