Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 1P; 230/400V AC 60V DC; 6A
SIEMENS #5SL6106-7

Circuit Breaker, Miniature; 1P; 230/400V AC 60V DC; 6A

SKU # 04089293275 Manufacturer Series: 5SL6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Miniature Circuit Breaker
Mounting: Busbar System
Line Terminal: Screw
Load Terminal: Screw
Poles: 1P
Amps: 6A
Voltage: 230/400V AC, 60V DC
Rating - kA IR: 6 kA
HxWxD: 3.54x0.71x2.99 in. (90x18x76mm)

SIE 5SL6106-7 SUPP PROTECTOR 230/40