Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 1P; 120V AC; 20A

SIEMENS #Q120M

Circuit Breaker, Miniature; 1P; 120V AC; 20A

SKU #78364316696
Manufacturer Series: QP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10 kA
HxWxD: 4.00x5.00x6.00 in. (102x127x152mm)

SIE Q120M BREAKER 20A 1P 120V 10K 5