Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 1P; 120V AC; 15A
SIEMENS #Q115M

Circuit Breaker, Miniature; 1P; 120V AC; 15A

SKU # 78364316691 Manufacturer Series: QP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 1P
Amps: 15A
Voltage: 120V AC
Rating - kA IR: 10 kA
Dimensions: HxWxD: 3 x 1 x 3 in. (76 x 25 x 76mm)

SIE Q115M BREAKER 15A 1P 120V 10K 5