You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #QN2200RH

Circuit Breaker, Main; 2P; 120/240V AC; 200A

SKU # 78364320426 Manufacturer Series: QN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 200A
Type: Main Circuit Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 22