Menu Search

SIEMENS #MPD2200

Circuit Breaker, Main; 2P; 120/240V AC; 200A

SKU: 04089200640
Manufacturer Series: MPD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Main Circuit Breaker
Mounting: Loadcenter
Poles: 2P
Amps: 200A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 6.65x7.61x3.50 in.