Menu Search
Standard Circuit Breakers Circuit Breaker; 2P; 120/240V AC; 20A

SIEMENS #MP220U

Circuit Breaker; 2P; 120/240V AC; 20A

SKU #04089201219
Manufacturer Series: MP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 2P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10 kA IR

Additional Info: Wire Range: 12 - 8 AWG Al and 14 - 8 AWG CU, Trip Type: Common