Menu Search
Standard Circuit Breakers Circuit Breaker; 2P; 120/240V AC; 100A

SIEMENS #MP2100KH

Circuit Breaker; 2P; 120/240V AC; 100A

SKU #04089250756
Manufacturer Series: MP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 100A
Voltage: 120/240V AC
Rating - kA IR: 22