Menu Search
Standard Circuit Breakers Circuit Breaker, 120/240V AC, 100A, 10 kA, 2 P

SIEMENS #L2100

Circuit Breaker, 120/240V AC, 100A, 10 kA, 2 P

SKU #04089218998
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Circuit Breaker
Mounting: Plug-In
Poles: 2
Amps: 100A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
HxWxD: 3.00x2.00x3.00 in. (76x51x76mm)