GENERAL ELECTRIC #THQB22030

Thermal Magnetic Breaker 30 A 2P -

SKU: 78316401232
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Amps: 30A
Voltage: 240V AC
Rating - kA IR: 10
HxWxD: 3.28x2.00x2.38"
Manufacturer Series: THQB
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Panel, Bolt-On; Line Terminal - Bolt-On Tab; Load Terminal - Lug; Poles - 2P; Amps - 30; Voltage - 240V AC; Rating - kA IR - 10; HxWxD - 3.28x2.00x2.38"; Manufacturer Series - THQB