GENERAL ELECTRIC #THQL22100

Thermal Magnetic Breaker 100 A 2P -

SKU: 78316401212
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Amps: 100A
Voltage: 240V AC
Rating - kA IR: 10
HxWxD: 2.00" Width
Manufacturer Series: THQL
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Loadcenter, Plug-On; Line Terminal - Plug-On Clip; Load Terminal - Lug; Poles - 2P; Amps - 100; Voltage - 240V AC; Rating - kA IR - 10; HxWxD - 2.00" Width; Manufacturer Series - THQL