Menu Search
GENERAL ELECTRIC #THHQB2125

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 25A

SKU # 78316411835 Manufacturer Series: THHQB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 22
Dimensions: W: 2 in.