Menu Search
ENTRELEC #S502-K26

Circuit Breaker, Miniature; 2P; 600Y/277V AC; 26A

SKU # 80432550250 Manufacturer Series: S500
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Circuit Breaker Breaker
Mounting: DIN Rail
Poles: 2P
Amps: 26A
Voltage: 600Y/277V AC
Rating - kA IR: 30
Dimensions: HxWxD: 3.58 x 1.96 x 3.62 in.