Thermal Magnetic Surge Breaker 30 A 2P

SKU: 78668554606
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Surge Breaker
Poles: 2P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10
Manufacturer Series: BR
Standard Circuit Breakers: Type - Thermal Magnetic Surge Breaker; Poles - 2P; Amps - 30; Voltage - 120/240V AC; Rating - kA IR - 10; Additional Information - Single Phase, 50/60 Hz; Manufacturer Series - BR
Additional Info: Single Phase, 50/60 Hz