EATON #BQC2502115

Thermal Magnetic Quadplex Breaker 15/50/15 A (1) 2P (2) 1P

SKU: 78667637181
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Quadplex Breaker
Mounting: Loadcenter, Plug-On
Poles: (1) 2P, (2) 1P
Amps: 15/50/15A
Voltage: 120/240V AC
Rating - kA IR: 10
Manufacturer Series: BQC
Description
Standard Circuit Breakers: Type - Thermal Magnetic Quadplex Breaker; Mounting - Loadcenter, Plug-On; Poles - (1) 2P (2) 1P; Amps - 15/50/15; Voltage - 120/240V AC; Rating - kA IR - 10; Manufacturer Series - BQC