Thermal Magnetic Main Breaker 70A A 2P

SKU: 78668014597
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Main Breaker
Line Terminal: Lug
Load Terminal: Lug
Poles: 2P
Amps: 70A
Voltage: 120/240V AC
Rating - kA IR: 10
Manufacturer Series: CCV
Standard Circuit Breakers: Type - Thermal Magnetic Main Breaker; Line Terminal - Lug; Load Terminal - Lug; Poles - 2P; Amps - 70A; Voltage - 120/240V AC; Rating - kA IR - 10; Additional Information - 9-24VAC/12-24VDC Shunt Trip; Manufacturer Series - CCV
Additional Info: 9-24VAC/12-24VDC Shunt Trip