Thermal Magnetic Main Breaker 200A A 2P

SKU: 78668548535
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Main Breaker
Mounting: Unit Enclosure
Line Terminal: Lug
Load Terminal: Lug
Poles: 2P
Amps: 200A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 8.00x5.50x4.50in. (203x140x114mm)
Manufacturer Series: CCV
Standard Circuit Breakers: Type - Thermal Magnetic Main Breaker; Mounting - Unit Enclosure; Line Terminal - Lug; Load Terminal - Lug; Poles - 2P; Amps - 200A; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 8.00x5.50x4.50in. (203x140x114mm); Additional Information - 120VAC Shunt Trip; Manufacturer Series - CCV
Additional Info: 120VAC Shunt Trip