Thermal Magnetic Main Breaker 15 A 1P

SKU: 78211498510
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Main Breaker
Poles: 1P
Amps: 15A
Voltage: 277V AC
Rating - kA IR: 14
Manufacturer Series: GHQ
Standard Circuit Breakers: Type - Thermal Magnetic Main Breaker; Poles - 1P; Amps - 15; Voltage - 277V AC; Rating - kA IR - 14; Additional Information - Type C trip Curve (Inductive); Manufacturer Series - GHQ
Additional Info: Type C trip Curve (Inductive)