EATON #CCV2125W

Thermal Magnetic Main Breaker 125A A 2P

SKU: 78668536824
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Main Breaker
Mounting: Unit Enclosure
Poles: 2P
Amps: 125A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 5.40x7.70x4.50in. (137x195x114mm)
Manufacturer Series: CCV
Description
Standard Circuit Breakers: Type - Thermal Magnetic Main Breaker; Mounting - Unit Enclosure; Poles - 2P; Amps - 125A; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 5.40x7.70x4.50in. (137x195x114mm); Manufacturer Series - CCV