EATON #BAB3070HI

Thermal Magnetic Breaker 70A A 3P

SKU: 78211431319
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Box Lug
Poles: 3P
Amps: 70A
Voltage: 240V AC
Rating - kA IR: 10
HxWxD: 2.56x3.00x3.00 in. (65x76x76mm)
Manufacturer Series: Quicklag BAB
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Bolt-On; Line Terminal - Extended Tang ; Load Terminal - Box Lug; Poles - 3P; Amps - 70A; Voltage - 240V AC; Rating - kA IR - 10; HxWxD - 2.56x3.00x3.00 in. (65x76x76mm); Manufacturer Series - Quicklag BAB