Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Thermal Magnetic Breaker 70A A 1P

SKU: 78668539873
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 1P
Amps: 70A
Voltage: 120/240V
Rating - kA IR: 6
Manufacturer Series: Quicklag HQP
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Plug-On; Poles - 1P; Amps - 70A; Voltage - 120/240V; Rating - kA IR - 6; Additional Information - Trip Type: Non Interchangeable, Circuit Breaker Type: HQP; Manufacturer Series - Quicklag HQP
Additional Info: Trip Type: Non Interchangeable, Circuit Breaker Type: HQP