Thermal Magnetic Breaker 60A A 2P

SKU: 78211431280
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Box Lug
Poles: 2P
Amps: 60A
Voltage: 240V AC
Rating - kA IR: 10
HxWxD: 2.00x3.00x2.56 in. (51x76x65mm)
Manufacturer Series: Quicklag BAB
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Bolt-On; Line Terminal - Extended Tang ; Load Terminal - Box Lug; Poles - 2P; Amps - 60A; Voltage - 240V AC; Rating - kA IR - 10; HxWxD - 2.00x3.00x2.56 in. (51x76x65mm); Manufacturer Series - Quicklag BAB