Thermal Magnetic Breaker 50 A 2P -

SKU: 78211311250
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Amps: 50A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 1.50" Width
Manufacturer Series: CHB
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Loadcenter, Bolt-On; Line Terminal - Bolt-On Tab; Load Terminal - Lug; Poles - 2P; Amps - 50; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 1.50" Width; Manufacturer Series - CHB